Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.426
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
H60B21F X 1-1/4
Description
H60B21F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 21 TEETH TYPE B 1-1/4IN BORE
Part # H60B21F-1D
BDI # 916831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
39140
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
H60B21F X 1-7/16
Description
60B21F 1-7/16 SPROCKET ; 21T FINISHED BORE
Part # H60B21F-1G
BDI # 916833
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
H60SDS21
Description
H60SDS21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 21T QD-BUSH W/HT
Part # H60SDS21
BDI # 920278
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed