D16B21H X 25MM RSB
Description
D16B21H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B21
BDI # 22381473
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
HT60B21
Description
HT60B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B21
BDI # 913628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
573032
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
140B21H
Description
140B21H ROLLER CHAIN SPROCKET ; RS140-1B21T W/HARDENED TOOTH
Part # H140B21
BDI # 17158706
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
D140B21H
Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B21
BDI # 17160033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
37176
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore