25B12 1/4 MPB
Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE
Part # 25B12
BDI # 912316
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Global Part Number GPN:
36738
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Global Part Number GPN:
36766
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
D06B13H X 10MM RSB
Description
D06B13H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B13
BDI # 22380794
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore