H80F112
Description
H80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH
Part # 80F112
BDI # 24341487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
H80A112 X 31IN BORE
Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
Part # 80A112 X 31IN BORE
BDI # 21542385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
36.241
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed