Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
2062B21H
Description
2062B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B21
BDI # 17158958
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.85
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572161
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
2052B21H
Description
2052B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B21
BDI # 17159044
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.387
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.04
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572908
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
H120B21
Description
H120B21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T B-STYLE W/HT
Part # H120B21
BDI # 914048
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore