240A30H

COMPARE

240A30H

Description
240A30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A30

BDI # 17159143

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.34
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C30T

COMPARE

RS240-1C30T

Description
240C30 SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS240-1C30T

BDI # 912962

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.7

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 30.34
Pitch Diameter - Millimeter: 728.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY