100TTA35-70-2
Description
100TTA35-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA35-70-2
BDI # 26370208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40A35SS X 19/32 RSB
Description
40A35SS X 19/32 RSB RLLR CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A35SS
BDI # 22383638
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
80B35F X 1-1/2
Description
H80B35F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F-1H
BDI # 915902
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80B35F X 1-7/16
Description
H80B35F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F-1G
BDI # 915901
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore