Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
50B49F X 7/8
Description
H50B49F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B49FP
BDI # 915230
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
50B49F X 1-7/16
Description
H50B49F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B49F-1G
BDI # 915225
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
80B49F X 2
Description
H80B49F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B49F-2
BDI # 916078
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Finished Bore
80B49F X 2-3/16
Description
H80B49F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B49F-2C
BDI # 916079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Finished Bore