H160S48
Description
H160S48 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S48
BDI # 24346110
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
H160CTL48
Description
H160CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 160CTL48
BDI # 24345978
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
H160C48
Description
H160C48 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 160C48
BDI # 24345634
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore