3MP28S-20

COMPARE

3MP28S-20

Description
3MP28S-20 CHAIN SPROCKET ; 1.06"OD 20 TEETH SS

W. M. BERG

Part # 10549807

BDI # 21463896

Features

Chain Pitch - Inch: 0.157
Chain Size: 3CCF
Chain Pitch - Millimeter: 3.988
Pitch Diameter - Inch: 0.999
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.061
Other Features: Pin Hub Style
Pitch Diameter - Millimeter: 25.375
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3MP28A-20

COMPARE

3MP28A-20

Description
3MP28A-20 CHAIN SPROCKET ; 20 TEETH 0.9987" PITCH DIA 1.061" OD

W. M. BERG

Part # 10549789

BDI # 24119036

Features

Chain Pitch - Inch: 0.157
Chain Size: 3CCF
Chain Pitch - Millimeter: 3.988
Pitch Diameter - Inch: 0.999
Inch - Metric: Inch

Material: Aluminum
Outside Diameter - Inch: 1.061
Other Features: Pin Hub Style
Pitch Diameter - Millimeter: 25.375
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY