Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.947
Nominal Center Distance - Inch:
1.179
Other Features:
Max 2000 RPM | Bronze Bearing Unit | 130In-Oz Torque
Mounting Method:
Direct Mounted
Overall Length - Inch:
4
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Max 2500 RPM | Ball Bearing
Mounting Method:
Base Mounted
Overall Length - Inch:
4.125
Overall Width - Inch:
3.813