Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Precision | Left Hand Thread
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
CNB-19
Description
CNB-19 CLAMP NUT ; 12TPI 5-5/16" OD 0.832" NOMINAL THK
Part # CNB-19
BDI # 966706
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Outside Diameter - Millimeter:
134.95
Other Features:
One Piece Split | M10 Clamp Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.832
Nominal Thickness - Millimeter:
21.133
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.813
Nominal Thickness - Millimeter:
20.65
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.813
Nominal Thickness - Millimeter:
20.65