SNW-17/300

Description
SNW-17/300 ; ADAPTER SLEEVE

WHITTET-HIGGINS

Part # SNW-17/300

BDI # 20478455

Price Inventory : Available to order
Loading Price
QTY
NI-15

COMPARE

NI-15

Description
NI-15 LOCKNUT ; 3.000-16 THREAD 4IN OD 0.635IN THK

WHITTET-HIGGINS

Part # NI-15

BDI # 967549

Features

Thread Size: 3-16
Inch - Metric: Inch
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Threads per Inch: 16

Nominal Thickness - Inch: 0.635
Nominal Thickness - Millimeter: 16.129

Price Inventory : Available to order
Loading Price
QTY
NE-32

COMPARE

NE-32

Description
NE-32 LOCKNUT ; 6.300-11 THREAD 8.063IN OD 1.041IN THK

WHITTET-HIGGINS

Part # NE-32

BDI # 967506

Features

Thread Size: 6.3-11
Inch - Metric: Inch
Outside Diameter - Inch: 8.063
Outside Diameter - Millimeter: 204.8
Threads per Inch: 11

Nominal Thickness - Inch: 1.041
Nominal Thickness - Millimeter: 26.441

Price Inventory : Available to order
Loading Price
QTY

COMPARE

KM-60

Description
KM-60 RETAINING LOCKNUT ; TR300 X 4.0 THREAD 380MM OD 40MM THK

WHITTET-HIGGINS

Part # KM-60

BDI # 22489152

Price Inventory : Available to order
Loading Price
QTY
KM-48

COMPARE

KM-48

Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK

WHITTET-HIGGINS

Part # KM-48

BDI # 967707

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Carbon Steel | Trapezoidal Thread | Precision Locking Plate

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY