13-206-30-H-56C,30:1 gear reducer 1.65HP
Description
13-206-30-H-56C,30:1 GEAR REDUCER 1.65HP
Part # 13-206-30-H-56C,30:1 GEAR REDUCER 1.65HP
BDI # 20459533
SCSMR4-25/1
Description
SCSMR4-25/1 SHAFT MOUNT SPEED REDUCER ; ELIMINATOR CAST IRON HOUSING
Part # SCSMR4-25/1
BDI # 26365290
Features
Inch - Metric:
Inch
Other Features:
Box Size 3 | Heavy Gauge Steel Material
Part Type:
Motor Mounting Kit
SMR2-TA
Description
SMR2-TA TORQUE-ARM ; FOR USE WITH A BOX SIZE 2 REDUCER
Part # SMR2-TA
BDI # 21465478
HDRS206-15/1-R
Description
HDRS206-15/1-R WORM GEAR REDUCER ; 15/1 CI SHAFT INPUT/SHAFT OUTPUT
Part # HDRS206-15/1-R
BDI # 21559542
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.65HP
Nominal Max Output RPM:
120
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.65