TLB3020-3.0000-SS
Description
TLB3020-3.0000-SS TAPERED BUSHING ; 3020 STYLE 3" BORE SS
Part # TLB3020-3.0000-SS
BDI # 22974400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
463058
Bushing Series:
3020