TLB4040-3.0000-SS
Description
TLB4040-3.0000-SS TAPERED BUSHING ; 4040 STYLE 3" BORE SS
Part # TLB4040-3.0000-SS
BDI # 22974508
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
463141
Bushing Series:
4040