TLB4545-3.0000-SS
Description
TLB4545-3.0000-SS TAPERED BUSHING ; 4545 STYLE 3" BORE SS
Part # TLB4545-3.0000-SS
BDI # 22974556
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4.50IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
463163
Bushing Series:
4545