HEB35-3.0000-SS

COMPARE

HEB35-3.0000-SS

Description
HEB35-3.0000-SS TAPERED BUSHING ; HE35 STYLE 3" BORE SS

PCI

Part # HEB35-3.0000-SS

BDI # 22971586

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Length Thru Bore - Millimeter: 48.387
Length Thru Bore - Inch: 1.905
Outside Diameter - Millimeter: 168.275

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series: HE35

Price Inventory : Available to order
Loading Price
QTY