QDBJS-3.0000-SS
Description
QDBJS-3.0000-SS QUICK-DETACH BUSHING ; JS STYLE 3" BORE SS
Part # QDBJS-3.0000-SS
BDI # 22973558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS