XTB45-3.0000-SS
Description
XTB45-3.0000-SS TAPERED BUSHING ; XT45 STYLE 3" BORE SS
Part # XTB45-3.0000-SS
BDI # 22975402
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45