P68-5MGT-25

COMPARE

P68-5MGT-25

Description
P68-5MGT-25 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 5MM P 25MM W

GATES

Part # 77092068

BDI # 1125863

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5M-25-2012 HT250

COMPARE

P68-5M-25-2012 HT250

Description
P68-5M-25-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112492

BDI # 255136

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
68-5P25-2012

COMPARE

68-5P25-2012

Description
68-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 68T

B & B MANUFACTURING

Part # 68-5P25-2012

BDI # 22733774

Features

Pitch Diameter - Inch: 4.252
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.217
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 108
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
68-5MX25-2012

COMPARE

68-5MX25-2012

Description
68-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 68T

B & B MANUFACTURING

Part # 68-5MX25-2012

BDI # 22733757

Features

Pitch Diameter - Inch: 4.252
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.217
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 108
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY