4-3V-1900-TB
Description
4-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101758087
Part # 4-3V-1900-TB
BDI # 24307297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4
P11214M40-3020
Description
P11214M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755774
Part # P11214M40-3020
BDI # 24302794
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P1928M50-3020
Description
P1928M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755841
Part # P1928M50-3020
BDI # 24302928
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50
1-3V-1900-TB
Description
1-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101756766
Part # 1-3V-1900-TB
BDI # 24305011
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
1
3-3V-1900-TB
Description
3-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101757740
Part # 3-3V-1900-TB
BDI # 24306601
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3