P192-14MGT-40
Description
P192-14MGT-40 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 40MM W
Part # 77114192
BDI # 1125509
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P216-14MGT-55
Description
P216-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 55MM W
Part # 77110050
BDI # 1125535
Features
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Outside Diameter - Inch:
37.79
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
962.482
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F192-14MGT-55-3020 FF
Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2
Part # 77110040
BDI # 23125612
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Power Grip GT | Cast Iron
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F14MX-224S-37
Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77199704
BDI # 1124154
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX-180S-37
Description
F14MX-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES
Part # 77199702
BDI # 1124152
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37