14MX-90S-90
Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543IN BELT W
Part # 77199090
BDI # 1095015
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-112S-68
Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196112
BDI # 1094846
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-168S-37
Description
14MX-168S-37 SYNCHRONOUS PULLEY ; 14MM P 168GROVES
Part # 77193168
BDI # 1094859
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37