O-75S-J

COMPARE

O-75S-J

Description
O-75S-J SYNCRONOUS SPROCKET

CONTINENTAL

Part # 20039088

BDI # 397295

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY