18XXHR400
Description
18XXHR400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W R2 BUSHED CI 18T
Part # 18XXHR400
BDI # 22718338
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.042
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
18XXHR500
Description
18XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 18T
Part # 18XXHR500
BDI # 22718344
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.042
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed