3 B 64 SD
Description
3 B 64 SD V-BELT SHEAVE ; 3 GROOVES 6-3/4" OD BUSHED
Part # 3 B 64 SD
BDI # 618196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581458
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 B 50 SD
Description
3 B 50 SD V-BELT SHEAVE ; 3 GROOVES 5.35" OD BUSHED
Part # 3 B 50 SD
BDI # 618182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580487
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 B 48 SD
Description
3 B 48 SD V-BELT SHEAVE ; 3 GROOVES 5.15" OD BUSHED
Part # 3 B 48 SD
BDI # 618180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580582
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3