2 B 94 SK
Description
2 B 94 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 B 94 SK
BDI # 616480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581318
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 5V 710 SK
Description
2 5V 710 SK V-BELT SHEAVE ; 2 GROOVES 7.1" OD BUSHED
Part # 2 5V 710 SK
BDI # 616592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580974
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 5V 630 SK
Description
2 5V 630 SK V-BELT SHEAVE ; 2 GROOVES 6.3" OD BUSHED
Part # 2 5V 630 SK
BDI # 616590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580835
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2