PHS 05B-1A96
Description
PHS 05B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A96
BDI # 1284475
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.626
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
244.5
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing