05B-15A
Description
05B-15A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001161
BDI # 18117681
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.642
Pitch Diameter - Millimeter:
38.48
Mounting Method:
Rough Bore
05B-15B
Description
05B-15B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001162
BDI # 18117682
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.642
Pitch Diameter - Millimeter:
38.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.642
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
38.48
Mounting Method:
Rough Bore