06B-2-25A
Description
06B-2-25A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001468
BDI # 18117974
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
06B-2-36A
Description
06B-2-36A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001501
BDI # 18118001
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
06B-2-8A
Description
06B-2-8A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001576
BDI # 18118049
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
06B-2-38A
Description
06B-2-38A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001505
BDI # 18118005
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B-2-24A
Description
06B-2-24A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001465
BDI # 18117971
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore