06B-2-34B
Description
06B-2-34B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001498
BDI # 18117998
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
D06B34 25MM
Description
D06B34 25MM SPROCKET ; 25MM BORE 34 TEETH STEEL
Part # D06B34 25MM
BDI # 21445478
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore