06B-2-18TL-1008
Description
06B-2-18TL-1008 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001442
BDI # 18117955
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Bushed