Page 1 of 21

Next

Compare
083B-30A

COMPARE

083B-30A

Description
083B-30A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001928

BDI # 18118432

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.02
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-31A

COMPARE

083B-31A

Description
083B-31A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001930

BDI # 18118434

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-27B

COMPARE

083B-27B

Description
083B-27B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001923

BDI # 18118427

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.543
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-28A

COMPARE

083B-28A

Description
083B-28A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001924

BDI # 18118428

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.701
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-29A

COMPARE

083B-29A

Description
083B-29A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001926

BDI # 18118430

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.624

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.874
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY