085B-49A

COMPARE

085B-49A

Description
085B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002059

BDI # 18118563

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.071
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY