085B-9B
Description
085B-9B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002088
BDI # 18118587
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.709
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
085B-9A
Description
085B-9A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002087
BDI # 18118586
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.709
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore