Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Global Part Number GPN:
31411
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
100F84H
Description
100F84H ROLLER CHAIN SPROCKET ; 1-1/4" P 84T F BUSHED W/HARDENED TEETH
Part # 100F84
BDI # 919816
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.158
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Rough Bore
100R84H
Description
100R84H ROLLER CHAIN SPROCKET ; 1-1/4" P 84T R1 BUSHED W/HARDENED TOOTH
Part # 100R84
BDI # 17158661
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
Split Taper Bushing
Global Part Number GPN:
573235
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
QD Bushing
Global Part Number GPN:
31187
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Bushed