100A54
Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A54
BDI # 740541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
100A48
Description
100A48 ROLLER CHAIN SPROCKET ; 48T 19.820" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A48
BDI # 740540
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
100A40
Description
100A40 ROLLER CHAIN SPROCKET ; 40T 16.630" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A40
BDI # 740537
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
100A36H
Description
100A36H ROLLER CHAIN SPROCKET ; 36HT 15.040" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A36H
BDI # 740536
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
100A32H
Description
100A32H ROLLER CHAIN SPROCKET ; 32HT 13.440" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A32H
BDI # 740534
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore