D10B18 SS

COMPARE

D10B18 SS

Description
MARTIN SPROCKET & GR D10B18 SS

MARTIN SPROCKET & GR

Part # D10B18 SS

BDI # 23288227

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.599
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 3.919
Other Features: Duplex Type | With Set Screw
Pitch Diameter - Millimeter: 91.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY