10B-3-68A
Description
10B-3-68A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002929
BDI # 18119370
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore