Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Triplex Type
Global Part Number GPN:
569792
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-3-15B
Description
10B-3-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002835
BDI # 18119286
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
10B-3-15TL-1210
Description
10B-3-15TL-1210 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002836
BDI # 18119287
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
10B-3-15A
Description
10B-3-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002834
BDI # 18119285
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
PHS 10B-3BH15
Description
PHS 10B-3BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3BH15
BDI # 24759253
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing