Page 1 of 6

Next

Compare
120A36

COMPARE

120A36

Description
120A36 ROLLER CHAIN SPROCKET ; 36T 18.050" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A36

BDI # 740968

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A26

COMPARE

120A26

Description
120A26 ROLLER CHAIN SPROCKET ; 26T 13.250" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A26

BDI # 740962

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A23

COMPARE

120A23

Description
120A23 ROLLER CHAIN SPROCKET ; 23T 11.810" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A23

BDI # 740959

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A15

COMPARE

120A15

Description
120A15 ROLLER CHAIN SPROCKET ; 15T 7.960" OD 1 1/4" BORE 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A15

BDI # 740951

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A35

COMPARE

120A35

Description
120A35 ROLLER CHAIN SPROCKET ; 35T 17.570" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A35

BDI # 740967

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY