140C13H X 2-15/16 KW/2SS
Description
140C13H X 2-15/16 KW/2SS SPROCKET
Part # 140C13H X 2-15/16 KW/2SS
BDI # 24873901
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
140C48 X 4-7/16 1X1/2KW
Description
140C48 X 4-7/16 1X1/2KW ; ROLLER CHAIN SPROCKET
Part # 140C48 X 4-7/16 1X1/2KW
BDI # 20453529
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Finished Bore
140C40 2.375 KW 2SS HT
Description
140C40 2.375 KW 2SS HT CHAIN SPROCKET
Part # 140C40 2.375 KW 2SS HT
BDI # 21986625
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Finished Bore
140C21H SPLIT 3IN BORE KW/SS
Description
140C21H SPLIT 3IN BORE KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140C21H SPLIT 3IN BORE KW/SS
BDI # 21471518
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore