15BP15
Description
15BP15 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54151
BDI # 173168
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.761
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
18.009
Mounting Method:
Rough Bore
15BSS15
Description
15BSS15 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54183
BDI # 173200
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.761
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
18.009
Mounting Method:
Rough Bore