Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
QD Bushing
Global Part Number GPN:
31296
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
160B15
Description
160B15 ROLLER CHAIN SPROCKET ; 2" P 15T 1-1/2" MIN PLAIN BORE
Part # 160B15
BDI # 616006
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Global Part Number GPN:
36010
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore