160-3 COT 10FT
Description
160-3 COT ROLLER CHAIN ; 2" PITCH 3 STRAND 10FT/BOX
Part # 160-3CB
BDI # 903655
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
RS160-3-CL
Description
160-3 C/L CP CHAIN CONNECTING LINK ; 160-3 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-3CL
BDI # 903656
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602554
Chain Series:
Standard
Internal Special Features:
No
DMD-160-3C-10FT;D0084
Description
DMD-160-3C-10FT ; D0084 RLLR CHAIN ; 2" PITCH 1-1/4" RLR WD 10FT/BOX
Part # 101954298; DMD-160-3C-10FT;D0084
BDI # 21852039
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-160-3 DOFF LINK;D5440
Description
DMD-160-3 DOFF LINK ; D5440
Part # 101960480; DMD-160-3 DOFF LINK;D5440
BDI # 20856368
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
160-3 RIV 10FBX R1L17
Description
160-3 RIV 10FBX R1L17 CONVEYOR RLR CHAIN ; 10FT/BOX
Part # 160-3 RIV 10FBX R1L17
BDI # 21850206
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3