D16B19H X 20MM RSB
Description
D16B19H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B19
BDI # 22382600
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
D16BTB19
Description
D16BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB19
BDI # 607461
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569367
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Duplex Type
Global Part Number GPN:
569400
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
16B-2-19B
Description
16B-2-19B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003864
BDI # 18120221
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
16B-2-19TL-2517
Description
16B-2-19TL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003865
BDI # 18120222
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed