D16B15H X 20MM RSB
Description
D16B15H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B15
BDI # 22382592
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
D16ATB15
Description
D16ATB15 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB15
BDI # 607457
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570295
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Duplex Type
Global Part Number GPN:
570051
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
16B-2-15A
Description
16B-2-15A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003853
BDI # 18120210
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
16B-2-15TL-2012
Description
16B-2-15TL-2012 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003855
BDI # 18120212
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed