DMD-200-2 BSHLK P;D7146
Description
DMD-200-2 BSHLK P ; D7146 CONN LINK
Part # 101962344; DMD-200-2 BSHLK P;D7146
BDI # 20856986
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2