Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35856
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Rough Bore
2060B15H
Description
2060B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B15
BDI # 17159068
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572922
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Rough Bore
2060B15H X 1IN KW SS
Description
2060B15H X 1" KW SS RLR CHAIN SPROCKET ; 60 ANSI 15 TEETH 1" BORE
Part # 2060B15H X 1" KW SS
BDI # 22386324
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore
2060B15H 1-3/8 KW 2SS
Description
2060B15H 1-3/8 KW 2SS ; ROLLER CHAIN SPROCKET
Part # 2060B15H 1-3/8 KW 2SS
BDI # 21573656
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore